Sanding Sponge, X Med., 4.75x3.75x1/2 In
Mfr # 63642502538
Zoro # G2209024
product price: $3.35
/eaKey Features
Length
4.75 in
Width
3.75 in
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642502538
Zoro #
G2209024
UPC #
636425025382
Country of Origin
United States
Dimensions
Length
4.75 in
Width
3.75 in
Thickness
0.5 in
Overall Length
4 3/4 in
Overall Width
3 3/4 in
Overall Thickness
1/2 in
Details
Item
Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Grit
36
Grade
Extra Coarse
Sides
Dual
Color
Black
Sponge Shape
Rectangle
Resistance Properties
Clog, Water
Features
Reusable, Used Wet or Dry, Flexible
Number of Abrasive Sides
2
Description
Sanding Sponge, Abrasive Material Silicon Carbide, Grade Extra Coarse, Grit 36, Number of Abrasive Sides 2, Series Not Applicable, Overall Length 4 3/4 in, Overall Thickness 1/2 in, Overall Width 3 3/4 in, Abrasive Type Coated, Color Black, Features Reusable, Used Wet or Dry, Flexible, Resistance Properties Clog, Water, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.