Zoro Homepage

Sanding Wool Pad, Super Fine, PK2

  • Mfr # 07660701726

  • Zoro # G4151183


product price: $5.39
/pk 2, $2.70/ea

Key Features

Length
4 3/4 in
Width
5 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Non-Abrasive
Grit
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660701726
Zoro #
G4151183
UPC #
076607017260
Country of Origin
Mexico

Dimensions

Length
4 3/4 in
Width
5 1/2 in
Overall Width
4 3/8 in
Overall Length
5 1/2 in

Details

Item
Synthetic Steel Wool Pad
Abrasive Type
Non-Woven
Abrasive Material
Non-Abrasive
Grit
0
Grade
Super Fine
Color
White
Product Type
Steel Wool Pad
Steel Wool Grit
0000
Steel Wool Shape
Rectangle
Wool Material
Synthetic Steel
Steel Wool Grade
Super Fine

Description

Synthetic Steel Wool Pad, Wool Material Synthetic Steel, Product Type Steel Wool Pad, Steel Wool Grade Super Fine, Steel Wool Grit 0000, Overall Length 5 1/2 in, Overall Width 4 3/8 in, Steel Wool Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.