Zoro Homepage
This item is Discontinued.
Norton Abrasives Norton 11 in. L X 9 in. W 60 Grit Aluminum Oxide Sandpaper 1 pk 50398-038

Norton 11 in. L X 9 in. W 60 Grit Aluminum Oxide Sandpaper 1 pk (Discontinued)

  • Mfr # 50398-038
  • Zoro # G300537623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50398-038
Zoro #
G300537623
UPC #
76607026316
Country of Origin
Canada

Description

Crafted using a premium, heat-treated abrasive, ProSand A259PS coarse grit paper sheet cuts faster and longer than ordinary paper and is a great choice for heavy material removal. Pair it with your sanding board/block or sand by hand to remove stock from fiberglass and composites; aluminum, brass, bronze, titanium and super alloys; hard, soft and 300-series stainless steels; and hard and soft woods. Latex-saturated and featuring a heavyweight, fiber-reinforced backing, this highly flexible tear-resistant paper is easy to fold and provides excellent grain retention. The water-based stearate open coating resists clogging and loading and eliminates color transfer during sanding.


  • • For general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
  • • This high-quality, high-performance sandpaper produces quick, cool cutting without loading or clogging
  • • For dry sanding hardwood, metal and composites by hand or machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.