This item is Discontinued.

Norton Abrasives Norton 11 in. L X 9 in. W 150 Grit Aluminum Oxide Sandpaper 1 pk 50394-038

Norton 11 in. L X 9 in. W 150 Grit Aluminum Oxide Sandpaper 1 pk (Discontinued)

  • Mfr # 50394-038
  • Zoro # G700537650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50394-038
Zoro #
G700537650
UPC #
76607026279
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in

Details

Grit
150
Backing Material
Paper
Grade
Fine
Abrasive Material
Aluminum Oxide
Coat Type
Open

Description

With a water-based, non-pigmented stearate coating that offers an open coat with excellent resistance to loading and clogging, this ProSand A259PS fine grit paper sheet is made without color dye to prevent color transfer. The premium, heat-treated abrasive cuts faster and lasts longer than 3X technology and the latex saturation, fiber reinforcement and increased weight offer tear resistance and grain retention while still being flexible enough to fold. Use this sandpaper to finish and prepare the surfaces of hard and soft carbon steels, soft metals, titanium, super alloys, hard and soft woods, fiberglass and composites.


  • • For general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
  • • This high-quality, high-performance sandpaper produces quick, cool cutting without loading or clogging
  • • For dry sanding hardwood, metal and composites by hand or machine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.