Zoro Homepage

SANDPAPR XCRS 36G 25PK

  • Mfr # 7660768110

  • Zoro # G505915400


product price: $29.29
/pk 25, $1.17/ea

Key Features

Grit
P36
Abrasive Meterial
Aluminum Oxide
Backing Material
C-wt. Paper, D-wt. Paper
Width
9 in.
Length
11 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660768110
Zoro #
G505915400
UPC #
-
Country of Origin
Canada

Dimensions

Width
9 in.
Length
11 In.

Details

Grit
P36
Abrasive Meterial
Aluminum Oxide
Backing Material
C-wt. Paper, D-wt. Paper
Grade
Extra Coarse
Backing Weight
D Weight, C Weight
Abrasive Type
Coated
Attachment Type
Machine Dependent

Description

Take on tough dry sanding jobs with the heavy-duty MultiSand A211/A213 coarse grit paper sheet. With its P-graded aluminum oxide grain and open-coat design, the paper sheet ensures highly effective cutting action to achieve heavy material removal. Available in two backing weights, the MultiSand A211/A213 coarse grit paper sheet is an excellent choice for home use or for commercial contractors.


  • • Quality, P-graded aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications
  • • Use for general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
  • • Heavy-duty, yet flexible, sandpaper a good choice for heavy material removal
  • • For dry sanding hardwood, metal and composites by hand or machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.