Zoro Homepage

Sharpening File, A/O, Orange/Brn, Fine

  • Mfr # 61463686740

  • Zoro # G2877454


product price: $28.69
/ea

Key Features

Shape
Pointed
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
3 in
Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686740
Zoro #
G2877454
UPC #
614636867403
Country of Origin
Mexico

Dimensions

Length
3 in
Height
5/16 in
Overall Height
5/16 in
Overall Length
3 in
Overall Width
5/16 in

Details

Item
Sharpening File
Shape
Pointed
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Brown, Orange
File Shape
Round Pointed
Trade Number
FF723
Primary Material Application
Stainless Steel, Carbide, Tool Steel

Description

Sharpening File, File Shape Round Pointed, Overall Length 3 in, Overall Width 5/16 in, Overall Height 5/16 in, Abrasive Material Aluminum Oxide, Trade Number FF723, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.