Zoro Homepage

Sharpening File, Rnd Edge, AlO, Coarse, PK5

  • Mfr # 61463687170

  • Zoro # G8690771


product price: $97.15
/pk 5, $19.43/ea
Sold in multiples of 2 for $194.30
Free Shipping & Returns

Key Features

Shape
Round Edge
Abrasive Material
Aluminum Oxide
Grade
Coarse
Length
4 1/2 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463687170
Zoro #
G8690771
UPC #
614636871707
Country of Origin
Mexico

Dimensions

Length
4 1/2 in
Height
3/8 in
Width
1 3/4 in
Overall Height
3/8 in
Overall Width
1 3/4 in
Overall Length
4 1/2 in

Details

Item
Sharpening File
Shape
Round Edge
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
CS34
Color
Tan

Description

Sharpening File, Overall Length 4 1/2 in, Overall Width 1 3/4 in, Overall Height 3/8 in, Abrasive Material Aluminum Oxide, Grade Coarse, Color Tan, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.