Sharpening File, Round Edge, AlO, Fine, PK5 (Discontinued)
- Mfr # 61463687190
- Zoro # G8690796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463687190
Zoro #
G8690796
UPC #
614636871905
Country of Origin
United States
Dimensions
Length
5 in
Height
5/16 in
Width
1 in
Details
Item
Sharpening File
Shape
Round Edge
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
FS15
Color
Tan
Description
Sharpening File, Abrasive Material Aluminum Oxide, Grade Fine, Color Tan, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.