Zoro Homepage

Sharpening File, Sq, Ark, White, Ultra Fine

  • Mfr # 61463686600

  • Zoro # G2238302


product price: $36.19
/ea

Key Features

Shape
Square
Abrasive Material
Hard Arkansas
Grade
Ultra Fine
Length
3 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686600
Zoro #
G2238302
UPC #
614636866000
Country of Origin
Mexico

Dimensions

Length
3 in
Height
1/2 in
Overall Width
1/2 in
Overall Height
1/2 in
Overall Length
3 in

Details

Item
Sharpening File
Shape
Square
Abrasive Material
Hard Arkansas
Grade
Ultra Fine
Color
White
File Shape
Square
Trade Number
HF43
Primary Material Application
Stainless Steel, Carbide, Tool Steel

Description

Sharpening File, File Shape Square, Overall Length 3 in, Overall Width 1/2 in, Overall Height 1/2 in, Abrasive Material Hard Arkansas, Trade Number HF43, Grade Ultra Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.