Zoro Homepage

Sharpening File, Tri, A/O, Orange/Brn, Fine

  • Mfr # 61463686245

  • Zoro # G0315576


product price: $15.35
/ea

Key Features

Shape
Triangle
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
4 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686245
Zoro #
G0315576
UPC #
614636862453
Country of Origin
Mexico

Dimensions

Length
4 in
Height
3/8 in
Overall Width
3/8 in
Overall Height
3/8 in
Overall Length
4 in

Details

Item
Sharpening File
Shape
Triangle
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Brown/Orange
Trade Number
FF134
Primary Material Application
Stainless Steel, Carbide, Tool Steel
File Shape
Triangular

Description

Sharpening File, File Shape Triangular, Overall Length 4 in, Overall Width 3/8 in, Overall Height 3/8 in, Abrasive Material Aluminum Oxide, Trade Number FF134, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown/Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.