Zoro Homepage

Sharpening File, Tria, AlO, Coarse, PK20

  • Mfr # 61463686240

  • Zoro # G8690631


product price: $263.99
/pk 20, $13.20/ea
Free Shipping & Returns

Key Features

Shape
Triangle
Abrasive Material
Aluminum Oxide
Grade
Coarse
Length
4 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686240
Zoro #
G8690631
UPC #
614636862408
Country of Origin
Mexico

Dimensions

Length
4 in
Width
1/4 in
Overall Length
4 in
Overall Height
1/4 in
Overall Width
1/4 in

Details

Item
Sharpening File
Shape
Triangle
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
CF114
Color
Gray
File Shape
Triangular

Description

Sharpening File, File Shape Triangular, Overall Length 4 in, Overall Width 1/4 in, Overall Height 1/4 in, Abrasive Material Aluminum Oxide, Grade Coarse, Color Gray, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.