Zoro Homepage

Sharping Slip File, Rd Edge, A/O, Org/Brn

  • Mfr # 61463687160

  • Zoro # G2719963


product price: $18.79
/ea

Key Features

Shape
Round Edge
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
4 1/2 in
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463687160
Zoro #
G2719963
UPC #
614636871608
Country of Origin
Mexico

Dimensions

Length
4 1/2 in
Height
1 3/4 in
Width
3/8 in
Overall Width
1 3/4 in
Overall Length
4 1/2 in
Overall Height
3/8 in

Details

Shape
Round Edge
Item
Sharpening Slip File
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Brown, Orange
Trade Number
FS34
Primary Material Application
Stainless Steel, Carbide, Tool Steel
File Shape
Round

Description

Sharpening Slip File, File Shape Round, Overall Length 4 1/2 in, Overall Width 1 3/4 in, Overall Height 3/8 in, Abrasive Material Aluminum Oxide, Trade Number FS34, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.