Zoro Homepage

Single Grit Benchstone, 8 in W, 2 in L, 3/4 in H, Hard Arkansas, White

  • Mfr # 61463685665

  • Zoro # G0684442


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Hard Arkansas
Grade
Ultra Fine
Width
2 in
Length
8 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463685665
Zoro #
G0684442
UPC #
614636856650
Country of Origin
Mexico

Dimensions

Width
2 in
Length
8 in
Height
3/4 in
Overall Length
8 in
Overall Width
2 in
Overall Height
3/4 in

Details

Item
Single Grit Benchstone
Abrasive Material
Hard Arkansas
Grade
Ultra Fine
Color
White
Primary Material Application
Tool Steel
Compatible Lubrication
Oil

Description

Single Grit Benchstone, Overall Length 8 in, Overall Width 2 in, Overall Height 3/4 in, Abrasive Material Hard Arkansas, Grade Ultra Fine, Primary Material Application Tool Steel, Compatible Lubrication Oil, Product Type Single Grit Benchstone, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.