Zoro Homepage

Single Grit Benchstone, 4 in W, 1 in L, 1/4 in H, Silicon Carbide, Gray

  • Mfr # 61463685465

  • Zoro # G3065693


product price: $9.69
/ea

Key Features

Abrasive Material
Silicon Carbide
Grade
Medium
Width
1 in
Length
4 in
Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463685465
Zoro #
G3065693
UPC #
614636854656
Country of Origin
Mexico

Dimensions

Width
1 in
Length
4 in
Height
1/4 in
Overall Length
4 in
Overall Height
1/4 in
Overall Width
1 in

Details

Item
Single Grit Benchstone
Abrasive Material
Silicon Carbide
Grade
Medium
Color
Gray
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Compatible Lubrication
Oil

Description

Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/4 in, Abrasive Material Silicon Carbide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Product Type Single Grit Benchstone, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.