Zoro Homepage

Single Grit Benchstone, 6 in W, 2 in L, 1 in H, Aluminum Oxide, Brown, Orange

  • Mfr # 61463685615

  • Zoro # G2562077


product price: $36.19
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Width
2 in
Length
6 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463685615
Zoro #
G2562077
UPC #
614636856155
Country of Origin
Mexico

Dimensions

Width
2 in
Length
6 in
Height
1 in
Overall Length
6 in
Overall Width
2 in
Overall Height
1 in

Details

Item
Single Grit Benchstone
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Brown, Orange
Compatible Lubrication
Oil
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel

Description

Single Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1 in, Abrasive Material Aluminum Oxide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Oil, Product Type Single Grit Sharpening Stone, Color Brown, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.