Zoro Homepage

Slip Stone, 4 in W, 1 3/4 in L, 3/8 in H, Hard Arkansas, White

  • Mfr # 61463687045

  • Zoro # G1509733


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Hard Arkansas
Grade
Ultra Fine
Width
1 3/4 in
Length
4 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463687045
Zoro #
G1509733
UPC #
614636870458
Country of Origin
Mexico

Dimensions

Width
1 3/4 in
Length
4 in
Height
3/8 in
Overall Length
4 in
Overall Height
3/8 in
Overall Width
1 3/4 in

Details

Item
Slip Stone
Abrasive Material
Hard Arkansas
Grade
Ultra Fine
Color
White
File Shape
Round
Primary Material Application
Stainless Steel, Carbide, Tool Steel
Trade Number
HS4

Description

Slip Stone, File Shape Round, Overall Length 4 in, Overall Width 1 3/4 in, Overall Height 3/8 in, Abrasive Material Hard Arkansas, Trade Number HS4, Grade Ultra Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.