Single Grit Sharpening Stone, Hard Ark, UF (Discontinued)
- Mfr # 61463685930
- Zoro # G3276743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61463685930
Zoro #
G3276743
UPC #
614636859309
Country of Origin
Mexico
Dimensions
Length
6 in
Width
1 7/8 in
Height
1/2 in
Overall Width
1 7/8 in
Overall Length
6 in
Overall Height
1/2 in
Details
Item
Single Grit Sharpening Stone
Abrasive Material
Hard Arkansas
Grade
Ultra Fine
Color
White
Description
Single Grit Sharpening Stone, Overall Length 6 in, Overall Width 1 7/8 in, Overall Height 1/2 in, Abrasive Material Hard Arkansas, Grade Ultra Fine, Product Type Single Grit Sharpening Stone, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.