Zoro Homepage

Single Grit Benchstone, 11 1/2 in W, 2 1/2 in L, 1/2 in H, Silicon Carbide, Gray

  • Mfr # 61463685975

  • Zoro # G1412686


product price: $48.99
/ea

Key Features

Abrasive Material
Silicon Carbide
Grade
Medium
Width
2 1/2 in
Length
11 1/2 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463685975
Zoro #
G1412686
UPC #
614636859750
Country of Origin
Mexico

Dimensions

Width
2 1/2 in
Length
11 1/2 in
Height
1/2 in
Overall Height
1/2 in
Overall Width
2 1/2 in
Overall Length
11 1/2 in

Details

Item
Single Grit Benchstone
Abrasive Material
Silicon Carbide
Grade
Medium
Color
Gray
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Compatible Lubrication
Oil

Description

Single Grit Benchstone, Overall Length 11 1/2 in, Overall Width 2 1/2 in, Overall Height 1/2 in, Abrasive Material Silicon Carbide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Product Type Single Grit Sharpening Stone, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.