Single Spiral Brush, 3/4 dia., 3" L (Discontinued)
- Mfr # 66252838821
- Zoro # G6606658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838821
Zoro #
G6606658
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
0.75 in
Brush Length
3 in
Overall Length
8 1/2 in
Wire Dia.
0.012 in
Shank Size
0.125 in
Details
Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Spiral Brush
Shank Style - Abrasive Brushes
Single
Fill Material
Nylon
Item
Single Spiral Brush
Shank Style - Abrasive Brush
Single
Max. RPM
2,000 RPM
Description
Single Spiral Brush, Brush Dia. 0.75 in, Brush Length 3 in, Wire Dia. 0.012 in, Overall Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.