Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Single Spiral Tube Brush, 1" Brush Dia. 66252838912

Single Spiral Tube Brush, 1" Brush Dia. (Discontinued)

  • Mfr # 66252838912
  • Zoro # G2476752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838912
Zoro #
G2476752
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
1 in
Brush Length
1/2 in
Overall Length
3 1/2 in
Wire Dia.
0.005 in
Shank Size
0.125 in
Trim Length
15/32"
Stem Diameter
1/8 in

Details

Item
Single Spiral Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
3,000 RPM
Brush Material
Steel
Series
Gemini
Compatible Tool Type
CNC Machine, Drill Press, Drill
Operating Speed - Maximum
3,000 RPM
Stem Style
Single

Description

Single Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1/2 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 3,000 RPM, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.