Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839051
Zoro #
G6623150
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
1/2 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.005 in
Shank Size
0.188 in
Stem Diameter
3/16 in
Details
Item
Round Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Stainless Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Round
Shank Style - Abrasive Brush
Round
Max. RPM
2,000 RPM
Brush Material
Stainless Steel
Operating Speed - Maximum
2,000 RPM
Stem Style
Single
Series
Gemini
Compatible Tool Type
CNC Machine, Drill Press, Drill
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.