Single Spiral Tube Brush, 1/4 dia. (Discontinued)
- Mfr # 66252838815
- Zoro # G6612720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252838815
Zoro #
G6612720
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
17/64 in
Brush Length
1 in
Overall Length
5 in
Wire Dia.
0.012 in
Shank Size
0.115 in
Stem Diameter
7/64 in
Details
Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Spiral Brush
Shank Style - Abrasive Brushes
Single
Fill Material
Aluminum Oxide
Item
Single Spiral Tube Brush
Shank Style - Abrasive Brush
Single
Max. RPM
1,500 RPM
Operating Speed - Maximum
1,500 RPM
Stem Style
Single
Brush Material
Aluminum Oxide
Description
Single Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Aluminum Oxide, Brush Dia. 17/64 in, Stem Diameter 7/64 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length 5 in, Operating Speed - Maximum 1,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.