Norton

Single Spiral Tube Brush, 3/8 dia.

Norton Single Spiral Tube Brush, 3/8 dia. 66252839062
Hover or click to zoom Tap to zoom
  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Round
  • Brush Dia.: 0.375 in
  • Brush Length: 1 in
  • Overall Length: 3 1/2 in
  • Wire Dia.: 0.004 in
  • Shank Size: 0.125 in
See full product details
$4.96

Subtotal: $4.96

Norton #66252839062 Specifications

  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Round
  • Brush Dia.: 0.375 in
  • Brush Length: 1 in
  • Overall Length: 3 1/2 in
  • Wire Dia.: 0.004 in
  • Shank Size: 0.125 in
  • Fill Material: Steel
  • Max. RPM: 2,000 RPM
  • Item: Single Spiral Tube Brush
  • Shank Style - Abrasive Brush: Round
  • Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Round, Brush Dia. 0.375 in, Brush Length 1 in, Overall Length 3 1/2 in, Wire Dia. 0.004 in, Shank Size 0.125 in, Fill Material Steel, Max. RPM 2,000 RPM

Reviews of Norton #66252839062

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.