Zoro Homepage

Straight Cup Grinding Wheel, 6In, 150, 6A2C

  • Mfr # 69014192217

  • Zoro # G1959133


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 6
Wheel Type
Type 6
Abrasive Wheel Diameter
6 in
Thickness
3/4 in
Arbor Hole Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014192217
Zoro #
G1959133
UPC #
690141922172
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
3/4 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/16 in
Overall Thickness
3/4 in
Connector Size
1 1/4 in
Rim Thickness
3/4 in
Overall Diameter
6 in
Back Thickness
7/16 in

Description

Grinding Wheel, Abrasive Depth 1/16 in, Abrasive Material Diamond, Back Thickness 7/16 in, Concentration 50, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 150, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 6 in, Overall Thickness 3/4 in, Rim Thickness 3/4 in, Series Not Applicable, Specification SD150-P50V99-1/16, Wheel Type Type 6, Maximum Operating Speed 4,140 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.