Zoro Homepage

Straight Cup Wheel, 4 Diax1.5 Tx1/2AH, PK5

  • Mfr # 66243530218

  • Zoro # G0540592


product price: $267.99
/pk 5, $53.60/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 6
Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1/2 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243530218
Zoro #
G0540592
UPC #
662435302182
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
1 1/2 in
Arbor Hole Size
1/2 in
Connector Size
1/2 in
Overall Thickness
1 1/2 in
Overall Diameter
4 in
Rim Thickness
1/2 in
Back Thickness
1/2 in

Details

Item
Straight Cup Grinding Wheel
Abrasive Wheel Type
Type 6
Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Abrasive Wheel Hardness
K
Max. RPM
5,730 RPM
Series
32A
Specification
32A60-KVBE
Bond Type
Vitrified
Grit
60
Wheel Type
Type 6
Compatible Tool Type
Tool and Cutter Grinder
Wheel Hardness
K
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Maximum Operating Speed
5,730 RPM
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Straight Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 in, Overall Thickness 1 1/2 in, Rim Thickness 1/2 in, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-KVBE, Wheel Hardness K, Wheel Type Type 6, Maximum Operating Speed 5,730 RPM, Bond Type Vitrified, Series 32A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.