Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5

  • Mfr # 66252830832

  • Zoro # G0731963


product price: $326.99
/pk 5, $65.40/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 6
Abrasive Wheel Diameter
5 in
Thickness
1 1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252830832
Zoro #
G0731963
UPC #
662528308329
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1 1/2 in
Arbor Hole Size
1 1/4 in
Back Thickness
3/8 in
Overall Diameter
5 in
Overall Thickness
1 1/2 in
Rim Thickness
3/8 in
Connector Size
1 1/4 in

Details

Item
Straight Cup Grinding Wheel
Abrasive Wheel Type
Type 6
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
K
Max. RPM
4,585 RPM
Series
32A
Specification
32A46-KVBE
Bond Type
Vitrified
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Maximum Operating Speed
4,585 RPM
Face Profile
Y
Wheel Type
Type 6
Wheel Hardness
K
Compatible Tool Type
Tool and Cutter Grinder
Grit
46
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Straight Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/8 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 5 in, Overall Thickness 1 1/2 in, Rim Thickness 3/8 in, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-KVBE, Wheel Hardness K, Wheel Type Type 6, Maximum Operating Speed 4,585 RPM, Bond Type Vitrified, Face Profile Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.