Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Cup Wheel, 6 Diax1.5 Tx1/2AH, PK5

  • Mfr # 66252838458

  • Zoro # G2411297


product price: $479.74
/pk 5, $95.95/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 6
Abrasive Wheel Diameter
6 in
Thickness
1 1/2 in
Arbor Hole Size
1/2 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838458
Zoro #
G2411297
UPC #
662528384583
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
1 1/2 in
Arbor Hole Size
1/2 in
Rim Thickness
1 in
Overall Thickness
1 1/2 in
Connector Size
1/2 in
Overall Diameter
6 in
Back Thickness
1/2 in

Details

Item
Straight Cup Grinding Wheel
Abrasive Wheel Type
Type 6
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
K
Max. RPM
3,820 RPM
Series
32A
Bond Type
Vitrified
Specification
32A46-KVBE
Wheel Type
Type 6
Connector Type
Unthreaded Hole
Grit
46
Maximum Operating Speed
3,820 RPM
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel Hardness
K
Compatible Tool Type
Tool and Cutter Grinder
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Straight Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 6 in, Overall Thickness 1 1/2 in, Rim Thickness 1 in, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-KVBE, Wheel Hardness K, Wheel Type Type 6, Maximum Operating Speed 3,820 RPM, Bond Type Vitrified, Series 32A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.