Zoro Homepage

Grinding Wheel, Type 1, 6 in Dia, 1/16 in Thick, 1 1/4 in Arbor Hole Size, Diamond, 120 Grit

  • Mfr # 69014192159

  • Zoro # G3505941


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Wheel Diameter
6 in
Overall Diameter
6 in
Thickness
7/200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014192159
Zoro #
G3505941
UPC #
690141921595
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Overall Diameter
6 in
Thickness
7/200 in
Overall Thickness
1/16 in
Arbor Hole Size
1-1/4 in
Connector Size
1 1/4 in
Abrasive Depth
1/4 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Grit
120
Abrasive Grit
120
Primary Material Application
Ceramic, Glass
Max. RPM
10,185 RPM
Abrasive Material
Diamond
Maximum Operating Speed
10,185 RPM
Specification
ASD120-R100B99-1/4
Concentration
100
Bond Type
Resin
Connector Type
Unthreaded Hole
Grade
Standard
Primary Material Applicationn
Ceramic, Glass
Compatible Tool Type
Angle Grinder

Description

Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Concentration 100, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Compatible Tool Type Angle Grinder, Primary Material Application Ceramic, Glass, Overall Diameter 6 in, Overall Thickness 1/16 in, Specification ASD120-R100B99-1/4, Wheel Type Type 1, Maximum Operating Speed 10,185 RPM, Bond Type Resin, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.