Zoro Homepage

Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor

  • Mfr # 66253198589

  • Zoro # G5236095


product price: $55.15
/ea

Key Features

Abrasive Wheel Diameter
6 in
Thickness
1 in
Arbor Hole Size
5/8 in
Abrasive Material
Zirconia Alumina
Grit
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253198589
Zoro #
G5236095
UPC #
662531985890
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
1 in
Arbor Hole Size
5/8 in
Connector Size
5/8 in
Overall Thickness
1 in
Overall Diameter
6 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Zirconia Alumina
Grit
14
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Black
Application
Removing Gates, Risers, Smoothing Weld Seams
Series
BlueFire
Specification
4NZ14-RBS-X406
Max. RPM
8,000 RPM
Abrasive Grit
14
Abrasive Wheel Hardness
R
Gritt
14
Maximum Operating Speed
8,000 RPM
Compatible Tool Type
Die Grinder
Wheel Hardness
R
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Application
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Zirconia Alumina, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 14, Overall Diameter 6 in, Overall Thickness 1 in, Compatible Tool Type Die Grinder, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 4NZ14-RBS-X406, Wheel Hardness R, Wheel Type Type 1, Maximum Operating Speed 8,000 RPM, Series BlueFire, Grade Extra Coarse, Bond Type Resin, Color Black, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.