Zoro Homepage

Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor

  • Mfr # 66253198592

  • Zoro # G5236104


product price: $71.99
/ea

Key Features

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
5/8"
Abrasive Material
Zirconia Alumina/Silicon Carbide
Grit
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253198592
Zoro #
G5236104
UPC #
662531985920
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
5/8"
Connector Size
5/8 in
Overall Thickness
1 in
Overall Diameter
8 in

Details

Item
Portable Snagging Foundry Wheel
Abrasive Material
Zirconia Alumina/Silicon Carbide
Grit
16
Grade
Extra Coarse
Abrasive Wheel Type
Type 01
Bond Type
Resin
Color
Black
Max. RPM
6000
Specification
NZC16-QSBS-X406
Abrasive Grit
16
Abrasive Wheel Hardness
Q
Application
Ideal For Foundry Snagging, Tool Sharpening, Portable Grinding and Stock Removal Applications
Series
Bluefire
Maximum Operating Speed
6,000 RPM
Compatible Tool Type
Cylindrical Grinder
Gritt
16
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Titanium
Wheel Hardness
Q
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Titanium

Description

Zirconia Alumina/Silicon Carbide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 16, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Titanium, Specification NZC16-QSBS-X406, Wheel Hardness Q, Wheel Type Type 1, Maximum Operating Speed 6,000 RPM, Series BlueFire, Grade Extra Coarse, Bond Type Resin, Color Black, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.