Zoro Homepage

Straight Grinding Wheel, 4In, 150, 1A1

  • Mfr # 69014191677

  • Zoro # G1552871


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Wheel Diameter
4 in
Thickness
1/8 in
Arbor Hole Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014191677
Zoro #
G1552871
UPC #
690141916775
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
1/8 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/4 in
Overall Diameter
4 in
Connector Size
1 1/4 in
Overall Thickness
1/8 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Material
Diamond
Abrasive Grit
150
Max. RPM
9,075 RPM
Concentration
100
Bond Type
Resin
Specification
SD150-R100B99-1/4
Grit
150
Grade
Standard
Connector Type
Unthreaded Hole
Maximum Operating Speed
9,075 RPM
Compatible Tool Type
Tool and Cutter Grinder
Primary Material Applicationn
Ceramic, Composite, Glass, Natural Stone, Plastic
Primary Material Application
Ceramic, Composite, Glass, Natural Stone, Plastic

Description

Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Concentration 100, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 150, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 4 in, Overall Thickness 1/8 in, Specification SD150-R100B99-1/4, Wheel Type Type 1, Maximum Operating Speed 9,075 RPM, Bond Type Resin, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.