Zoro Homepage
This item is Discontinued.
Norton Abrasives Straight Grinding Wheel, 6In, 120, 1A1 66260273612

Straight Grinding Wheel, 6In, 120, 1A1 (Discontinued)

  • Mfr # 66260273612
  • Zoro # G9320464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260273612
Zoro #
G9320464
UPC #
662602736123
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
1/8 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/4 in
Overall Diameter
6 in
Connector Size
1 1/4 in
Overall Thickness
1/8 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 1
Abrasive Material
Diamond
Abrasive Grit
120
Max. RPM
6,050 RPM
Bond Type
Resin
Specification
SD120-R100B99-1/4
Grit
120
Maximum Operating Speed
6,050 RPM

Description

Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Connector Size 1 1/4 in, Grit 120, Overall Diameter 6 in, Overall Thickness 1/8 in, Specification SD120-R100B99-1/4, Wheel Type Type 1, Maximum Operating Speed 6,050 RPM, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.