Zoro Homepage

Straight Grinding Wheel, 7In, 150, 1A1

  • Mfr # 69014191853

  • Zoro # G1773213


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014191853
Zoro #
G1773213
UPC #
690141918533
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/4 in
Overall Diameter
7 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Material
Diamond
Abrasive Grit
150
Max. RPM
5,185 RPM
Concentration
75
Specification
ASD150-R75B99-1/4
Bond Type
Resin
Compatible Tool Type
Tool and Cutter Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Ceramic, Composite, Glass, Natural Stone, Plastic
Grit
150
Maximum Operating Speed
5,185 RPM
Grade
Standard
Primary Material Application
Ceramic, Composite, Glass, Natural Stone, Plastic

Description

Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 150, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 7 in, Overall Thickness 1/2 in, Specification ASD150-R75B99-1/4, Wheel Type Type 1, Maximum Operating Speed 5,185 RPM, Bond Type Resin, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.