Zoro Homepage

Straight Grinding Wheel, Type 1, 5" dia.

  • Mfr # 69936654177

  • Zoro # G5085302


product price: $25.19
/ea

Key Features

Abrasive Wheel Diameter
5 in
Thickness
1 in
Arbor Hole Size
5/8 in
Abrasive Material
Aluminum Oxide
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69936654177
Zoro #
G5085302
UPC #
69936654177
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1 in
Arbor Hole Size
5/8 in
Connector Size
5/8 in
Overall Diameter
5 in
Overall Thickness
1 in

Description

Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Centerless Grinder, Cylindrical Grinder, Pedestal Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Specification 57A242-R5B7SL, Wheel Hardness R, Wheel Type Type 1, Maximum Operating Speed 7,260 RPM, Series 57A, Grade Extra Coarse, Bond Type Resin, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.