Surface Grinding Wheel, 20" x 3" x 8"

  • Mfr # 66253246972

  • Zoro # G7263781


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
1-1/2"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253246972
Zoro #
G7263781
UPC #
662532469726
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
1-1/2"

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
Color
Brown
Abrasive Wheel Hardness
Q
Abrasive Grit
24
Application
For Engineered Applications
Series
57A
Max. RPM
1800

Description

Surface Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.