Zoro Homepage

Toolroom Grinding Wheel, 7x1x1-1/4in, Blue

  • Mfr # 66252916228

  • Zoro # G9319791


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 5
Abrasive Wheel Diameter
7 in
Thickness
1 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252916228
Zoro #
G9319791
UPC #
662529162289
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1 in
Arbor Hole Size
1 1/4 in
Recess Dia.
2 3/4 in
Recess Depth
1/2 in
Recess Diameter
2 3/4 in
Connector Size
1 1/4 in
Overall Diameter
7 in
Overall Thickness
1 in

Details

Item
Recessed Grinding Wheel
Abrasive Wheel Type
Type 5
Abrasive Material
Ceramic
Abrasive Grit
46
Abrasive Wheel Hardness
H
Max. RPM
3,600 RPM
Series
Best
Wheel Type
Type 5
Specification
3SGR46-HVP2
Grit
46
Grade
Coarse
Recess Type
Single
Color
Blue
Bond Type
Vitrified
Maximum Operating Speed
3,600 RPM
Connector Type
Unthreaded Hole
Wheel Hardness
H
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Compatible Tool Type
Cylindrical Grinder, Surface Grinder
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Recessed Grinding Wheel, Abrasive Material Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1 in, Wheel Hardness H, Specification 3SGR46-HVP2, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Maximum Operating Speed 3,600 RPM, Recess Depth 1/2 in, Recess Diameter 2 3/4 in, Bond Type Vitrified, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.