Zoro Homepage

Toolroom Wheel, 8" x 3/4" x 1-1/4", 46I

  • Mfr # 66253044215

  • Zoro # G7255969


product price: $60.19
/ea
Sold in multiples of 10 for $601.90

Key Features

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253044215
Zoro #
G7255969
UPC #
662530442158
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
Abrasive Wheel Hardness
I
Abrasive Grit
46
Series
32A
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Max. RPM
3105/3600

Description

Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.