Zoro Homepage

Toolroom Wheel, 8" x 3/4" x 1-1/4", 60J

  • Mfr # 66253044102

  • Zoro # G7342358


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253044102
Zoro #
G7342358
UPC #
662530441021
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Abrasive Wheel Type
Type 01
Abrasive Wheel Hardness
J
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Max. RPM
3600
Abrasive Grit
60
Series
5SG
Connector Type
Unthreaded Hole

Description

Connector Type Unthreaded Hole, Item Toolroom Wheel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.