This item is Discontinued.

Norton Abrasives Tube Brush, 1-1/4" Brush Dia., 1/2" L Trim 66252838942

Tube Brush, 1-1/4" Brush Dia., 1/2" L Trim (Discontinued)

  • Mfr # 66252838942
  • Zoro # G2476673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838942
Zoro #
G2476673
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
1.25 in
Brush Length
1/2 in
Overall Length
15 1/2 in
Wire Dia.
0.01 in
Shank Size
0.156 in
Trim Length
1/2"

Details

Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Tube Brush
Shank Style - Abrasive Brushes
Double
Fill Material
Nylon
Max. RPM
3,000 RPM
Item
Tube Brush

Description

Tube Brush, Brush Dia. 1.25 in, Brush Length 1/2 in, Wire Dia. 0.01 in, Overall Length 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.