Unified Wheel, 2in dia., 1/4inW, 1/4in
Mfr # 66261080270
Zoro # G5361492
product price: $8.15
/eaKey Features
Diameter
2 in
Max. RPM
22,000 RPM
Density
Hard (7)
Style
Deburring and Finishing
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261080270
Zoro #
G5361492
UPC #
662610802704
Country of Origin
Mexico
Dimensions
Diameter
2 in
Mounting Size
1/4 in
Width
1/4 in
Face Width
1/4 in
Overall Diameter
2 in
Connector Size
1/4 in
Details
Item
Unitized Wheel
Max. RPM
22,000 RPM
Density
Hard (7)
Style
Deburring and Finishing
Color
Blue
Series
Bear-Tex Vortex Rapid Blend
Grade
Medium
Abrasive Material
Aluminum Oxide
Mounting Type
Arbor Hole
Abrasive Type
Non-Woven
Maximum Operating Speed
22,100 RPM
Connector Type
Unthreaded Hole
Density Rating
Hard (7)
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.