Unified Wheel, 2in dia.x1/4inWxTR
Mfr # 66254413660
Zoro # G5358622
product price: $9.45
/eaKey Features
Diameter
2 in
Max. RPM
22,000 RPM
Abrasive Material
Aluminum Oxide
Mounting Size
TR
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254413660
Zoro #
G5358622
UPC #
662544136609
Country of Origin
Mexico
Dimensions
Diameter
2 in
Mounting Size
TR
Width
1/4 in
Overall Diameter
2 in
Face Width
1/4 in
Details
Item
Unitized Wheel
Max. RPM
22,000 RPM
Abrasive Material
Aluminum Oxide
Grade
Medium
Mounting Type
Quick Change
Color
Blue
Series
Bear-Tex Vortex Rapid Blend
Style
Deburring and Blending
Density
Soft (4)
Abrasive Type
Non-Woven
Connector Type
Quick Change
Maximum Operating Speed
22,000 RPM
Density Rating
Soft (4)
Resistance Properties
Smear
Quick Change System
TR
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (4), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.