Unified Wheel, 3in dia., 1/2inW, 3/8in

  • Mfr # 66261080266

  • Zoro # G5361465


product price: $24.19
/ea

Key Features

Diameter
3 in
Max. RPM
18,000 RPM
Mounting Type
Arbor Hole
Series
Bear-Tex Vortex Rapid Blend
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261080266
Zoro #
G5361465
UPC #
662610802667
Country of Origin
Mexico

Dimensions

Diameter
3 in
Width
1/2 in
Mounting Size
3/8 in
Face Width
1/2 in
Connector Size
3/8 in
Overall Diameter
3 in

Details

Item
Unitized Wheel
Max. RPM
18,000 RPM
Mounting Type
Arbor Hole
Series
Bear-Tex Vortex Rapid Blend
Density
Hard (7)
Abrasive Material
Aluminum Oxide
Color
Blue
Grade
Medium
Style
Deburring and Finishing
Abrasive Type
Non-Woven
Maximum Operating Speed
18,100 RPM
Density Rating
Hard (7)
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.