Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unified Wheel, 3in dia.x1/4inWxTR

  • Mfr # 66254406395

  • Zoro # G5358604


product price: $17.99
/ea

Key Features

Diameter
3 in
Max. RPM
15,000 RPM
Width
1/4 in
Grade
Medium
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254406395
Zoro #
G5358604
UPC #
662544063950
Country of Origin
Mexico

Dimensions

Diameter
3 in
Width
1/4 in
Mounting Size
TR
Face Width
1/4 in
Overall Diameter
3 in

Details

Item
Unitized Wheel
Max. RPM
15,000 RPM
Grade
Medium
Density
Hard (7)
Color
Blue
Abrasive Material
Aluminum Oxide
Style
Deburring and Blending
Series
Bear-Tex Vortex Rapid Blend
Mounting Type
Quick Change
Abrasive Type
Non-Woven
Maximum Operating Speed
18,100 RPM
Density Rating
Hard (7)
Resistance Properties
Smear
Quick Change System
TR
Connector Type
Quick Change

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.