Unified Wheel, 3in dia.x1/4inWxTR
Mfr # 66254413661
Zoro # G5358631
product price: $16.49
/eaKey Features
Diameter
3 in
Max. RPM
15,000 RPM
Mounting Type
Quick Change
Mounting Size
TR
Series
Bear-Tex Vortex Rapid Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254413661
Zoro #
G5358631
UPC #
662544136616
Country of Origin
Mexico
Dimensions
Diameter
3 in
Mounting Size
TR
Width
1/4 in
Face Width
1/4 in
Overall Diameter
3 in
Details
Item
Unitized Wheel
Max. RPM
15,000 RPM
Mounting Type
Quick Change
Series
Bear-Tex Vortex Rapid Blend
Abrasive Material
Aluminum Oxide
Color
Blue
Style
Deburring and Blending
Density
Soft (4)
Grade
Medium
Abrasive Type
Non-Woven
Quick Change System
TR
Connector Type
Quick Change
Density Rating
Soft (4)
Maximum Operating Speed
18,000 RPM
Resistance Properties
Smear
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (4), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.