Unified Wheel, 3in dia.x1/8inWx1/4in

  • Mfr # 66261093448

  • Zoro # G5361754


product price: $12.29
/ea

Key Features

Diameter
3 in
Max. RPM
18,000 RPM
Color
Blue
Abrasive Material
Aluminum Oxide
Mounting Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261093448
Zoro #
G5361754
UPC #
662610934481
Country of Origin
Mexico

Dimensions

Diameter
3 in
Mounting Size
1/4 in
Width
1/8 in
Face Width
1/8 in
Overall Diameter
3 in
Connector Size
1/4 in

Details

Item
Unitized Wheel
Max. RPM
18,000 RPM
Color
Blue
Abrasive Material
Aluminum Oxide
Mounting Type
Arbor Hole
Style
Deburring and Finishing
Grade
Medium
Density
Medium (5)
Series
Bear-Tex Vortex Rapid Blend
Abrasive Type
Non-Woven
Maximum Operating Speed
18,100 RPM
Density Rating
Medium (5)
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/8 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.