Zoro Homepage

Unitized Wheel, 2 Diax1/4 Wx1/4, AO, VFN

  • Mfr # 66261052200

  • Zoro # G2384681


product price: $6.69
/ea

Key Features

Diameter
2 in
Max. RPM
20,000 RPM
Grade
Fine
Style
Deburring and Finishing
Mounting Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261052200
Zoro #
G2384681
UPC #
662610522008
Country of Origin
Mexico

Dimensions

Diameter
2 in
Mounting Size
1/4 in
Width
1/4 in
Overall Diameter
2 in
Connector Size
1/4 in
Face Width
1/4 in

Details

Item
Unitized Wheel
Max. RPM
20,000 RPM
Grade
Fine
Style
Deburring and Finishing
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Series
Bear-Tex Rapid Blend
Grit
220
Color
Gray
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Maximum Operating Speed
20,000 RPM
Density Rating
Medium (5)

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series Bear-Tex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 20,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit 220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.