Unitized Wheel, 3 Diax1/2 Wx1/4, SC, VFN
Mfr # 66261058859
Zoro # G0243476
product price: $8.99
/eaKey Features
Diameter
3 in
Max. RPM
18,000 RPM
Mounting Size
1/4 in
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058859
Zoro #
G0243476
UPC #
662610588592
Country of Origin
Mexico
Dimensions
Diameter
3 in
Mounting Size
1/4 in
Width
1/2 in
Connector Size
1/4 in
Overall Diameter
3 in
Face Width
1/2 in
Details
Item
Unitized Wheel
Max. RPM
18,000 RPM
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Medium (5)
Grade
Medium
Style
Deburring and Finishing
Grit
220
Series
Bear-Tex Rapid Blend
Abrasive Type
Non-Woven
Color
Gray
Maximum Operating Speed
18,000 RPM
Density Rating
Medium (5)
Connector Type
Unthreaded Hole
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (5), Grade Medium, Series Bear-Tex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.