Zoro Homepage

Unitized Wheel, 3 Diax1/4 Wx1/4, AO, VFN

  • Mfr # 66261058877

  • Zoro # G2327193


product price: $10.15
/ea

Key Features

Diameter
3 in
Max. RPM
18,000 RPM
Width
1/4 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261058877
Zoro #
G2327193
UPC #
662610588776
Country of Origin
Mexico

Dimensions

Diameter
3 in
Width
1/4 in
Mounting Size
1/4 in
Overall Diameter
3 in
Face Width
1/4 in
Connector Size
1/4 in

Details

Item
Unitized Wheel
Max. RPM
18,000 RPM
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Style
Deburring and Finishing
Grade
Fine
Density
Medium (5)
Abrasive Type
Non-Woven
Grit
220
Series
Bear-Tex Rapid Blend
Color
Gray
Maximum Operating Speed
18,000 RPM
Density Rating
Medium (5)
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series Bear-Tex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit 220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.