Unitized Wheel, 3 Diax1/8 W, TR Attach, FN
Mfr # 66261014890
Zoro # G0913771
product price: $9.19
/eaKey Features
Diameter
3 in
Max. RPM
15,000 RPM
Mounting Type
Quick Change
Grade
Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261014890
Zoro #
G0913771
UPC #
662610148901
Country of Origin
Mexico
Dimensions
Diameter
3 in
Mounting Size
TR
Width
1/8 in
Face Width
1/4 in
Overall Diameter
3 in
Details
Item
Unitized Wheel
Max. RPM
15,000 RPM
Mounting Type
Quick Change
Grade
Fine
Abrasive Material
Silicon Carbide
Style
Deburring and Blending
Density
Soft (2)
Series
Bear-Tex Rapid Blend NEX
Abrasive Type
Non-Woven
Color
Gray
Quick Change System
TR
Density Rating
Soft (2)
Resistance Properties
Smear
Maximum Operating Speed
15,000 RPM
Connector Type
Quick Change
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 15,000 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.