Zoro Homepage

Vitrified Mounted Point, 1/4 x3/8in, 60G

  • Mfr # 61463624503

  • Zoro # G3429246


product price: $2.15
/ea

Key Features

Shape
W162
Thickness
3/8 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463624503
Zoro #
G3429246
UPC #
614636245034
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Thickness
3/8 in
Spindle Dia.
1/8 in
Abrasive Shank Size
1/8 in
Shank Dia.
1/8 in
Overall Dia.
1/4 in
Shank Length
1 1/2 in
Overall Thickness
3/8 in

Details

Item
Vitrified Mounted Point
Shape
W162
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Shank Type
1/8"
Series
Gemini
Max. RPM
68,400 RPM
Operating Speed - Maximum
64,800 RPM
Compatible Tool Type
Die Grinder, Straight Grinder
Bond Type
Vitrified
Specification
38A60-P

Description

Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1/4 in, Overall Thickness 3/8 in, Shank Dia. 1/8 in, Grit 60, Shape W162, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 64,800 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.